L9000 Series Trim Packs
Mfr # 09-449 02N 630
Zoro # G210071408
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Includes
Trim Kits & Packs
For Use With
L9000 Series Trim Packs
Door Handing
Field Reversible
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-449 02N 630
Zoro #
G210071408
UPC #
197163308033
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
Includes
Trim Kits & Packs
For Use With
L9000 Series Trim Packs
Door Handing
Field Reversible
Color
Satin Stainless Steel
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.