Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L9090 Series Electrified Mortise Lock

  • Mfr # L9082J 41A 619

  • Zoro # G010054724


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Depth
6.3"
Width
5.625"
Finish
Satin Nickel Plated Clear Coated
For Use With
L9000 Series Mortise Lock
Length
5.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9082J 41A 619
Zoro #
G010054724
UPC #
197163278329
Country of Origin
Mexico

Dimensions

Depth
6.3"
Width
5.625"
Length
5.375"
Body Size Thickness
1-3/4"

Details

Finish
Satin Nickel Plated Clear Coated
For Use With
L9000 Series Mortise Lock
Color
Satin Nickel Plated Clear Coated
Includes
Mortise Lock
Application
Mortise Lock

Description

Grade 1 Institution Mortise Lock, Schlage FSIC Less Core, 41 Knob, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.