L9090 Series Electrified Mortise Lock
Mfr # L9090EU 06N 619
Zoro # G110054891
product price: $1,150.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9090EU 06N 619
Zoro #
G110054891
UPC #
197163258642
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Nickel Plated Clear Coated
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Description
Grade 1 Fail Secure Electric Mortise Lock, 06 Lever, N Escutcheon, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.