L9090 Series Electrified Mortise Lock
Mfr # L9092ELB 06A 630
Zoro # G710071472
product price: $1,217.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
L9090 Series Electrified Mortise Lock
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9092ELB 06A 630
Zoro #
G710071472
UPC #
197163308217
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
For Use With
L9090 Series Electrified Mortise Lock
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Electric Mortise Lock
Description
The Schlage L909x Series is the next generation of electrified mortise lock. The series utilizes the latest technology to offer tremendous utility and flexibility. The universal input voltage will accept 12 or 24VDC and fail safe/fail secure functions are user selectable in the field by flipping a switch in the lock case. The all new RX switch monitors the inside lever with enhanced detection level that balances security with lever sensitivity, and can be added in the field without opening the lock case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.