L9090 Series Electrified Mortise Lock
Mfr # L9092EUJ 03A 630 LX
Zoro # G610054964
product price: $1,415.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
For Use With
L9090 Series Electrified Mortise Lock
Color
Satin Stainless Steel
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9092EUJ 03A 630 LX
Zoro #
G610054964
UPC #
197163258819
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Stainless Steel
For Use With
L9090 Series Electrified Mortise Lock
Color
Satin Stainless Steel
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Description
Grade 1 Fail Secure Electric Mortise Lock, Schlage FSIC Prep Less Core, 03 Lever, A Rose, Latchbolt Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.