Zoro Homepage

L9090 Series Electrified Mortise Lock

  • Mfr # L9092EUJ 06L 626 RX

  • Zoro # G710054932


product price: $1,245.99
/ea
Free Shipping & Returns

Key Features

Depth
7"
Width
5.5"
Finish
Satin Chromium Plated
For Use With
L9090 Series Electrified Mortise Lock
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUJ 06L 626 RX
Zoro #
G710054932
UPC #
197163050192
Country of Origin
Mexico

Dimensions

Depth
7"
Width
5.5"
Length
5.5"
Body Size Thickness
1-3/4"

Details

Finish
Satin Chromium Plated
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Grade 1 Fail Secure Electric Mortise Lock, Schlage FSIC Prep Less Core, 06 Lever, L Escutcheon, Request to Exit, Satin Chromium Plated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.