Zoro Homepage

L9090 Series Electrified Mortise Lock

  • Mfr # L9092EUJ LATA 622 RX LX

  • Zoro # G110046575


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
For Use With
L9090 Series Electrified Mortise Lock
Color
Flat Black Coated
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUJ LATA 622 RX LX
Zoro #
G110046575
UPC #
197163259069
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Flat Black Coated
For Use With
L9090 Series Electrified Mortise Lock
Color
Flat Black Coated
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Grade 1 Fail Secure Electric Mortise Lock, Schlage FSIC Prep Less Core, Latitude Lever, A Rose, Request to Exit & Latchbolt Monitor, Flat Black Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.