L9090 Series Electrified Mortise Lock
- Mfr # L9092EUL 17N 626 RX
- Zoro # G110047961
product price:Â
$
1,335.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chromium Plated
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Electric Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9092EUL 17N 626 RX
- Zoro #
- G110047961
- UPC #
- 197163259342
- Country of Origin
- Mexico
Dimensions
- Body Size Thickness
- 1-3/4"
Details
- Finish
- Satin Chromium Plated
- For Use With
- L9090 Series Electrified Mortise Lock
- Material
- Brass or Bronze
- Color
- Satin Chromium Plated
- Includes
- Electric Mortise Lock
- Application
- Electric Mortise Lock
Description
Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 17 Lever, N Escutcheon, Request to Exit, Satin Chromium Plated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.