L9090 Series Electrified Mortise Lock
Mfr # L9092EUP 02L 625 RX
Zoro # G410047654
product price: $1,422.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chromium Plated
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Color
Bright Chromium Plated
Includes
Electric Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9092EUP 02L 625 RX
Zoro #
G410047654
UPC #
197163259410
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Bright Chromium Plated
For Use With
L9090 Series Electrified Mortise Lock
Material
Brass or Bronze
Color
Bright Chromium Plated
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
Description
Grade 1 Fail Secure Electric Mortise Lock, Conventional Cylinder, 02 Lever, L Escutcheon, Request to Exit, Bright Chromium Plated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.