Zoro Homepage

L9090 Series Electrified Mortise Lock

  • Mfr # L9092EUP LATA 625

  • Zoro # G410048286


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
For Use With
L9090 Series Electrified Mortise Lock
Color
Bright Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUP LATA 625
Zoro #
G410048286
UPC #
197163259670
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Bright Chrome
For Use With
L9090 Series Electrified Mortise Lock
Color
Bright Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Grade 1 Fail Secure Electric Mortise Lock, Conventional Cylinder, Latitude Lever, A Rose, Bright Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.