Zoro Homepage

L9090 Series Electrified Mortise Lock

  • Mfr # L9092EUT 07N 626 RX LX

  • Zoro # G110048784


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
L9090 Series Electrified Mortise Lock
Color
Satin Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUT 07N 626 RX LX
Zoro #
G110048784
UPC #
197163259861
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Satin Chrome
For Use With
L9090 Series Electrified Mortise Lock
Color
Satin Chrome
Includes
Electric Mortise Lock
Application
Electric Mortise Lock

Description

Grade 1 Fail Secure Electric Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Request to Exit & Latchbolt Monitor, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.