Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L9090 Series Electrified Mortise Lock

  • Mfr # L9486P 03B 626 RH

  • Zoro # G210050076


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Depth
6.3"
Width
5.625"
Finish
Satin Chrome
For Use With
L9000 Series Mortise Lock
Length
5.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9486P 03B 626 RH
Zoro #
G210050076
UPC #
197163278473
Country of Origin
Mexico

Dimensions

Depth
6.3"
Width
5.625"
Length
5.375"
Body Size Thickness
1-3/4"

Details

Finish
Satin Chrome
For Use With
L9000 Series Mortise Lock
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock

Description

Faculty Restroom Mortise Lock with Do Not Disturb Indicator, 03B Design, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.