Shop SCHLAGE

Latitude Lever with Collins Rose Half Dummy Satin Brass Finish

  • Mfr # F170LAT608COL
  • Zoro # G815500563

product price: 
$
43.59
/ea

Key Features

Finish
Satin Brass
Series
F Series
Width
4.4 in
Height
3.1 in
Length
5.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F170LAT608COL
Zoro #
G815500563
UPC #
194555063167
Country of Origin
Mexico

Dimensions

Width
4.4 in
Height
3.1 in
Length
5.7 in

Details

Finish
Satin Brass
Series
F Series
Color
Satin Brass
Material
Zinc

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.