Latitude Lever with Greenwich Rose Half Dummy Satin Brass Finish
- Mfr # F170LAT608GRW
- Zoro # G015500974
product price:Â
$
43.59
/ea
Key Features
Finish
Satin Brass
Series
F Series
Height
3 in
Color
Satin Brass
Width
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F170LAT608GRW
- Zoro #
- G015500974
- UPC #
- 194555214866
- Country of Origin
- Mexico
- Finish
- Satin Brass
- Series
- F Series
- Color
- Satin Brass
Dimensions
- Height
- 3 in
- Width
- 4.3 in
- Length
- 5.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.