LE Series Wireless Mortise Locks
- Mfr # LEBMS-GRW J LON 626 00A RH
- Zoro # G310054455
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Finish
Satin Chrome
Length
5.375"
Width
5.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEBMS-GRW J LON 626 00A RH
- Zoro #
- G310054455
- UPC #
- 197163278503
- Country of Origin
- Mexico
Dimensions
- Length
- 5.375"
- Width
- 5.625"
Details
- Color
- Satin Chrome
- Finish
- Satin Chrome
Description
Grade 2 Schlage ENGAGE Series Wireless Mortise Lock, 2.4 GHz Bluetooth Low Energy Reader, Schlage FSIC Prep, Less Core, Mobile Enabled LED indicator, LON Lever, Greenwich Trim, A Rose, Satin Chrome Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.