Left Hand Camelot with Accent Lever Bottom Half Handleset with 16080 Latch and 10063 Strike
- Mfr # FE285CAM505ACCLH
- Zoro # G215546345
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Finish
Lifetime Brass
Series
FE Series
Handle Length
15.9 in
Material
Zinc
Height
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE285CAM505ACCLH
- Zoro #
- G215546345
- UPC #
- 43156217588
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 15.9 in
- Height
- 3.9 in
- Width
- 8 in
Details
- Finish
- Lifetime Brass
- Series
- FE Series
- Material
- Zinc
- Color
- Lifetime Brass
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. Left Hand Camelot with Accent Lever Bottom Half Handleset with 16080 Latch and 10063 Strike Lifetime Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.