Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # L9070P 17L 626 C123

  • Zoro # G5050823


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9070P 17L 626 C123
Zoro #
G5050823
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
L 17L
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Includes
Dust Box
Item
Door Lockset
Series
L
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
Key Material
Nickel Silver
ADA Compliant
No
Location Type
Commercial
Backset
2 3/4 in
Number of Keys
2
Lockset Fire Rating
3 hr
Ligature Resistant
No
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Satin Chrome
Type
Escutcheon
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
Locked/Unlocked
Material
Brass/Steel/Zinc
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Pins
6
Function
Classroom
Strike
Square Corner
ANSI Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Failure Mode
Fail Secure
Application
Commercial
Performance Grade
1
Knob/Handle Material
Cast Stainless Steel, Forged Brass
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
UL Fire Rating
UL10C
Lockset Style
L Sparta
Lockset Function ANSI Code
F05

Description

Classroom Lock,17L Trim,SatinChrome,C123

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.