Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND70BD SPA 626

  • Zoro # G5085717


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND70BD SPA 626
Zoro #
G5085717
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Sparta
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Number of Keys
2
Location Type
Commercial
Item
Door Lockset
Includes
Hardware
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Handle Material
Brass, Steel, Zinc
Series
ND
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Finish
Satin Chrome
Grade
1
Features
Snap-On Rose
Keying
Unkeyed
Fire Rated
3 hr.
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Classroom
Cylinder
Less SFIC Cylinder
Strike
ANSI Square Corner, No Box
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Lockset Function ANSI Code
F84
Lockset Style
ND Sparta
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Includes Core
Core Not Included
Performance Grade
1
Application
Commercial
Includes Hardware
Hardware Included

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Satin Chrome, Function Classroom, Keyway Type No Core, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying SFIC Not Included, Standards ANSI 156.2, Series 4000 Grade 1, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.