Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND70PD ATH 626 C123

  • Zoro # G5051076


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND70PD ATH 626 C123
Zoro #
G5051076
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Athens
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Includes
Hardware
Ligature Resistant
No
Item
Door Lockset
Number of Keys
2
Handle Material
Brass, Steel, Zinc
Mortise/Cylindrical
Cylindrical
Key Material
Nickel Silver
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Location Type
Commercial
Strike Dim.
1-1/4 in x 4-7/8 in
Series
ND
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Features
Snap-On Rose
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Type
Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Classroom
Pins
6
Strike
ANSI Square Corner, No Box
Knob/Handle Material
Cast Zinc
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
1
Application
Commercial
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Style
ND Athens
Lockset Function ANSI Code
F84
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Athens, Finish Satin Chrome, Function Classroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.