Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND70PD ATH 626

  • Zoro # G8696536


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND70PD ATH 626
Zoro #
G8696536
UPC #
094726795012
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Straight
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Location Type
Commercial
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Series
ND
Ligature Resistant
No
Number of Pins
6
Key Material
Brass/Nickel Silver
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Features
Snap-On Rose
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Handle Material
Zinc
Number of Keys
2
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
For Use With
Wood, Steel Doors
Strike Dim.
1-1/4 in x 4-7/8 in
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Keyed Different
Grade
1
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Visual Indicator Message
No Message
Pins
6
Function
Classroom
Cylinder
Yes
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
ND Athens
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F84
UL Fire Rating
UL10C
Fire Rating
3 hr

Description

Lever, Heavy Duty, Lockset Function Classroom, Style Straight, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.