Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND70PD RHO 626AM C123

  • Zoro # G5051042


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND70PD RHO 626AM C123
Zoro #
G5051042
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Item
Door Lockset
Key Material
Nickel Silver
Ligature Resistant
No
Handle Material
Brass, Steel, Zinc
Number of Pins
6
Backset
2 3/4 in
Strike Type
Curved Lip
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
ADA Compliant
Yes
Series
ND
Includes
Hardware
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Location Type
Commercial
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
Features
Snap-On Rose
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Finish
Antimicrobial Satin Chrome
Type
Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Classroom
Pins
6
Strike
ANSI Square Corner, No Box
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Style
ND Rhodes
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Lockset Type
Mechanical
Application
Commercial
Lockset Function ANSI Code
F84
Knob/Handle Material
Cast Zinc
Hand Orientation
Non-Handed

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Rhodes, Finish Anti Microbial, Function Classroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.