Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND70PD SPA 626 C123

  • Zoro # G5085692


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND70PD SPA 626 C123
Zoro #
G5085692
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Sparta
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Key Material
Nickel Silver
Handle Material
Brass, Steel, Zinc
ADA Compliant
Yes
Series
ND
Ligature Resistant
No
Strike Type
Curved Lip
Includes
Hardware
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Number of Keys
2
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Item
Door Lockset
Backset
2 3/4 in
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Satin Chrome
Features
Snap-On Rose
Cylinder Core Type
Conventional Core Cylinder
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Pins
6
Function
Classroom
Strike
ANSI Square Corner, No Box
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
ANSI Grade
1
Fire Rating
3 hr
Lockset Style
ND Sparta
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
Performance Grade
1
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
Application
Commercial
Lockset Type
Mechanical

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Satin Chrome, Function Classroom, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.