Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND70PD SPA 626
  • Zoro # G8696554
product price: 
$
520.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ND70PD SPA 626
Zoro #
G8696554
UPC #
094726795036
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Fits Chest Size
Snap-On Rose

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Curved
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Finish
Satin Chrome
Number of Keys
2
Key Material
Brass/Nickel Silver
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Commercial
Features
Snap-On Rose
Series
ND
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Item
Door Lockset
For Use With
Wood, Steel Doors
ADA Compliant
Yes
Backset
2 3/4 in
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Number of Pins
6
Pins
6
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Function
Classroom
Fire Rated
3 hr.
Cylinder
Yes
Grade
1
Application
Commercial
Keying
Keyed Different
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Lockset Type
Mechanical
Lockset Function ANSI Code
F84
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Not Included
Performance Grade
1
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
ND Sparta

Description

Lever, Heavy Duty, Lockset Function Classroom, Style Curved, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series ND, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Number of Pins 6, Required Door Thickness 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass/Nickel Silver, Number of Keys 2, For Use With Wood, Steel Doors

Ratings & reviews