Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND94BD RHO 626

  • Zoro # G4066800


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND94BD RHO 626
Zoro #
G4066800
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Handle Material
Brass
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
0
Number of Pins
0
Includes
Strike
Item
Door Lockset
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Features
Snap-On Rose
Series
ND
ADA Compliant
Yes
For Use With
various Door Types
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Location Type
Commercial
Finish
Satin Chrome
Fire Rated
Not Rated
Grade
1
Keying
Unkeyed
Visual Indicator Message
No Message
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
ND Rhodes
ANSI Grade
1
Knob/Handle Material
Cast Zinc
Application
Commercial
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Includes Core
Core Included

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.