Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # ND95PD ATH 613 C123

  • Zoro # G0084345


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND95PD ATH 613 C123
Zoro #
G0084345
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Athens
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Everest C123
Key Type
Keyed Different
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Includes
Hardware
Strike Dim.
1-1/4 in x 4-7/8 in
For Use With
Wood, Steel Doors
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Item
Door Lockset
Key Material
Nickel Silver
Ligature Resistant
No
ADA Compliant
Yes
Strike Type
Curved Lip
Number of Keys
2
Handle Material
Pressure Cast Zinc
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Features
Snap-On Rose
Cylinder Core Type
Conventional Core Cylinder
Series
ND
Finish
Oil Rubbed Bronze
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
Application
Commercial
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
ND Athens
ANSI Grade
1
Fire Rating
3 hr
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.