Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Mfr # L0170 03A 626

  • Zoro # G4067485


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Satin Chrome
Series
L
Fire Rated
Not Rated
Required Door Thickness
1-3/8 in to 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0170 03A 626
Zoro #
G4067485
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2-1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Grade
1
Finish
Satin Chrome
Series
L
Fire Rated
Not Rated
Number of Keys
0
Lockset Finish
Satin Chrome
Key Type
Not Keyed
Style
L Tubular
Keyway Type
None
Ligature Resistant
No
Includes
Dust Box
Mortise/Cylindrical
Mortise
Lockset Fire Rating
Not Rated
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Lockset Handle Type
Lever
ADA Compliant
No
Lockset Grade
1
Lockset Function
Half Dummy
Electrical/Mechanical
Mechanical
Location Type
Commercial
For Use With
various Door Types
Mortise / Cylindrical
Mortise
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Backset
2 3/4 in
Strike Type
Curved Lip
Keying
UnKeyed
Application
Commercial
Function
Dummy
Visual Indicator Message
Locked/Unlocked
Pins
0
Handle Type
Lever
ANSI Grade
1
Hand Orientation
Non-Handed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
L Tubular
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Failure Mode
Fail Secure
Performance Grade
1
Knob/Handle Material
Cast Stainless Steel, Forged Brass
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable

Description

Mechanical, Lever, Mortise, Lockset Function Dummy, Lockset Grade 1, Style L Tubular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, For Use With Various Door Types, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/8 In. to 2-1/4 In., Series L, Voltage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.