Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Mfr # L0170 06A 626

  • Zoro # G4067476


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Satin Chrome
Series
L
Fire Rated
Not Rated
Mortise/Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0170 06A 626
Zoro #
G4067476
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Grade
1
Finish
Satin Chrome
Series
L
Fire Rated
Not Rated
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Lockset Finish
Satin Chrome
Number of Keys
0
Includes
Dust Box
Mortise / Cylindrical
Mortise
Lockset Function
Half Dummy
Style
L Rhodes
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Lockset Handle Type
Lever
Lockset Grade
1
ADA Compliant
No
For Use With
various Door Types
Location Type
Commercial
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Lockset Fire Rating
Not Rated
Keyway Type
None
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Backset
2 3/4 in
Strike Type
Curved Lip
Keying
UnKeyed
Application
Commercial
Function
Dummy
Strike
Includes
Visual Indicator Message
Locked/Unlocked
Pins
0
Handle Type
Lever
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Failure Mode
Fail Secure
Lockset Style
L Rhodes
UL Fire Rating
UL10C
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI Grade
1
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Performance Grade
1

Description

Half Dummy 06A Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.