Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Mfr # ND170 ATH 626

  • Zoro # G4067266


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Series
ND
Fire Rated
Not Rated
Number of Pins
0
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND170 ATH 626
Zoro #
G4067266
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in

Details

Item
Door Lockset
Grade
1
Finish
Satin Chrome
Series
ND
Fire Rated
Not Rated
Number of Pins
0
Lockset Grade
1
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Mortise / Cylindrical
Cylindrical
Handle Material
Brass
Lockset Finish
Satin Chrome
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Keyway Type
None
For Use With
various Door Types
Lockset Function
Dummy
Location Type
Commercial
Includes
Strike
Lockset Handle Type
Lever
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Number of Keys
0
Style
ND Athens
Backset
2 3/4 in
Keying
Unkeyed
Strike Type
Curved Lip
Application
Commercial
Visual Indicator Message
No Message
Strike
Includes
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Style
ND Athens
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Performance Grade
1
ANSI Grade
1

Description

Lever Lockset, Mechanical, Dummy, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.