Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Mfr # ND170 SPA 626

  • Zoro # G4067239


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Satin Chrome
Series
ND
Fire Rated
Not Rated
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND170 SPA 626
Zoro #
G4067239
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in

Details

Item
Door Lockset
Grade
1
Finish
Satin Chrome
Series
ND
Fire Rated
Not Rated
Lockset Grade
1
Location Type
Commercial
Style
ND Sparta
Handle Material
Brass
Includes
Strike
For Use With
various Door Types
Lockset Fire Rating
Not Rated
Number of Keys
0
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Ligature Resistant
No
Lockset Function
Dummy
Number of Pins
0
Lockset Finish
Satin Chrome
Features
Snap-On Rose
Lockset Performance Strength
Heavy Duty
Keyway Type
None
Strike Type
Curved Lip
Keying
Unkeyed
Backset
2 3/4 in
Application
Commercial
Visual Indicator Message
No Message
Strike
Includes
ANSI Grade
1
Includes Core
Core Not Included
Knob/Handle Material
Cast Zinc
Lockset Style
ND Sparta
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed

Description

Lever Lockset, Mechanical, Dummy, Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.