Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd 2

  • Mfr # F170 ACC 619 CEN LH

  • Zoro # G1265702


product price: $32.25
/ea

Key Features

Series
F
Strike Type
Round Corner Full Lip Strike
Features
Left Hand
Lockset Fire Rating
3 hr
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 619 CEN LH
Zoro #
G1265702
UPC #
043156773763
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Item
Door Lever Lockset
Series
F
Strike Type
Round Corner Full Lip Strike
Features
Left Hand
Lockset Fire Rating
3 hr
Keyway Type
None
Key Type
Not Keyed
Style
F Accent/Century
ADA Compliant
No
Location Type
Commercial, Residential
Standards
ANSI A156.2
Includes
Latch, Strike and Mounting Hardware
Mortise / Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Number of Pins
0
Number of Keys
0
Lockset Function
Dummy
Lockset Handle Type
Lever
Lockset Performance Strength
Light Duty
Backset
2 3/8 in or 2 3/4 in
Strike Dim.
1 5/8 in x 2 1/4 in
Handle Material
Brass
Electrical/Mechanical
Mechanical
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Cylinder Core Type
Not Included
Lockset Finish
Satin Nickel
Lockset Grade
2

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Accent/Century, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Strike and Mounting Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.