Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 ACC 619 CEN RH

  • Zoro # G5075309


product price: $31.39
/ea

Key Features

Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 619 CEN RH
Zoro #
G5075309
UPC #
043156773947
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Handle Material
Brass
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Location Type
Commercial, Residential
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Mortise/Cylindrical
Cylindrical
Includes
Latch, Strike
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dummy
Lockset Fire Rating
3 hr
Features
Right Hand
Number of Pins
0
Style
F Accent/Century
For Use With
Residential/Light Commercial Applications
Strike Dim.
1-5/8 in x 2-1/4 in
Key Type
Not Keyed
Number of Keys
0
Backset
2-3/8 in or 2-3/4 in
Lockset Grade
2
Strike Type
Full Lip, Round Corner
Lockset Finish
Satin Nickel
Ligature Resistant
No
Lockset Performance Strength
Light Duty
Keyway Type
None
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Brass
Fire Rating
3 hr
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
3
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Right-Handed
Lockset Type
Mechanical
Lockset Style
Accent, Century
Includes Core
Core Not Included

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.