Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 ACC 622 ADD LH

  • Zoro # G5075239


product price: $30.89
/ea

Key Features

Grade
2
Finish
Matte
Series
F
Fire Rated
3 hr.
Lockset Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 622 ADD LH
Zoro #
G5075239
UPC #
043156776597
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Matte
Series
F
Fire Rated
3 hr.
Lockset Finish
Matte Black
Lockset Grade
2
Electrical/Mechanical
Mechanical
Style
F Accent/Addison
Mortise / Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Key Type
Not Keyed
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Location Type
Commercial, Residential
Lockset Fire Rating
3 hr
Keyway Type
None
Lockset Performance Strength
Light Duty
Number of Pins
0
Lockset Function
Dummy
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Lockset Handle Type
Lever
Backset
2-3/8 in or 2-3/4 in
Includes
Latch, Strike
Handle Material
Brass
Number of Keys
0
Features
Left Hand
Ligature Resistant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Full Lip, Round Corner
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Includes Core
Core Not Included
Fire Rating
3 hr
Hand Orientation
Left-Handed
Knob/Handle Material
Brass
ANSI/BHMA Finish
Flat Black Coated
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
ANSI Grade
2
Lockset Style
Accent, Addison

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.