Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 FLA 620 ADD LH

  • Zoro # G5074487


product price: $31.39
/ea

Key Features

Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Strike Dim.
1-5/8 in x 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 FLA 620 ADD LH
Zoro #
G5074487
UPC #
043156777112
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Strike Dim.
1-5/8 in x 2-1/4 in
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Handle Material
Brass
Backset
2-3/8 in or 2-3/4 in
Mortise / Cylindrical
Cylindrical
Number of Pins
0
Ligature Resistant
No
Features
Left Hand
For Use With
Residential/Light Commercial Applications
Number of Keys
0
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Location Type
Commercial, Residential
Lockset Function
Dummy
Lockset Handle Type
Lever
Lockset Performance Strength
Light Duty
Style
F Flair/Addison
Key Type
Not Keyed
Includes
Latch, Strike
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Lockset Grade
2
Keyway Type
None
Strike Type
Full Lip, Round Corner
Lockset Finish
Antique Pewter
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
ANSI Grade
2
Includes Hardware
Hardware Included
Lockset Style
Addison, Flair
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Knob/Handle Material
Brass
Includes Core
Core Not Included
Hand Orientation
Left-Handed

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.