Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 FLA 620 CAM LH

  • Zoro # G5074469


product price: $35.89
/ea

Key Features

Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Location Type
Commercial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 FLA 620 CAM LH
Zoro #
G5074469
UPC #
043156778270
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Antique Pewter
Series
F
Fire Rated
3 hr.
Location Type
Commercial, Residential
Number of Pins
0
Ligature Resistant
No
Number of Keys
0
Lockset Finish
Antique Pewter
Handle Material
Brass
Backset
2-3/8 in or 2-3/4 in
Lockset Grade
2
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
3 hr
Key Type
Not Keyed
Keyway Type
None
Includes
Latch, Strike
Electrical/Mechanical
Mechanical
Features
Left Hand
Strike Type
Full Lip, Round Corner
Lockset Handle Type
Lever
Lockset Function
Dummy
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Style
F Flair/Camelot
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
ADA Compliant
Yes
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Fire Rating
3 hr
Lockset Style
Camelot, Flair
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Type
Mechanical
Knob/Handle Material
Brass
Hand Orientation
Left-Handed
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.