Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # F170 LAT 625

  • Zoro # G5074338


product price: $28.79
/ea

Key Features

Grade
2
Series
F
Fire Rated
3 hr.
Lockset Handle Type
Lever
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 LAT 625
Zoro #
G5074338
UPC #
043156184729
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Lockset Handle Type
Lever
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011
Mortise / Cylindrical
Cylindrical
Lockset Finish
Bright Chrome
Electrical/Mechanical
Mechanical
Number of Keys
0
Key Type
Not Keyed
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Number of Pins
0
Style
F Latitude
Handle Material
Brass
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Grade
2
Lockset Function
Passage
Location Type
Commercial, Residential
Mortise/Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Strike Type
Full Lip, Round Corner
Keyway Type
None
Includes
Latch, Strike
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Performance Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Lockset Style
Latitude
Includes Core
Core Not Included
Lockset Type
Mechanical
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.