Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # F170 MNH 626 RH
Zoro # G5074119
product price: $23.79
/eaKey Features
Grade
2
Finish
Satin Chrome
Series
F
Fire Rated
3 hr.
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F170 MNH 626 RH
Zoro #
G5074119
UPC #
043156907571
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Description
Lever Lockset,Mechanical,Dummy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.