Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # L9050P 07A 626 KD C123 KWY

  • Zoro # G4067415


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9050P 07A 626 KD C123 KWY
Zoro #
G4067415
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
L Athens
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Strike Type
Curved Lip
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
No
Number of Keys
2
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Series
L
Includes
Dust Box
Key Material
Brass
Location Type
Commercial
Item
Door Lockset
For Use With
various Door Types
Grade
1
Keying
Keyed Different
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Fire Rated
Not Rated
Finish
Satin Chrome
Cylinder Core Type
Conventional Core Cylinder
Pins
6
Handle Type
Lever
Function
Entry/Office
Visual Indicator Message
Locked/Unlocked
Performance Grade
1
Lockset Function ANSI Code
F04
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
L Athens
UL Fire Rating
UL10C
ANSI Grade
1
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Failure Mode
Fail Secure

Description

Entry Lock, 07A Trim, Satin Chrome, C123

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products