Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND50PD OME 626
  • Zoro # G4067196
product price: 
$
592.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ND50PD OME 626
Zoro #
G4067196
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Fits Chest Size
Snap-On Rose

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Omega
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Handle Material
Brass
Strike Type
Curved Lip
Series
ND
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Location Type
Commercial
Key Material
Brass
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
Not Rated
Item
Door Lockset
Number of Pins
6
For Use With
various Door Types
Includes
Strike
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Features
Snap-On Rose
Ligature Resistant
No
Finish
Satin Chrome
Fire Rated
Not Rated
Grade
1
Keying
Keyed Different
Visual Indicator Message
No Message
Knob/Handle Material
Cast Zinc
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Fire Rating
3 hr
Lockset Style
ND Omega
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F82
ANSI Grade
1
Performance Grade
1
Application
Commercial
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.