Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND50PD RHO 626 KA C KWY

  • Zoro # G4067178


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND50PD RHO 626 KA C KWY
Zoro #
G4067178
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Alike
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Strike Type
Curved Lip
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Lockset Fire Rating
Not Rated
Item
Door Lockset
Number of Pins
6
ADA Compliant
Yes
Handle Material
Brass
Key Material
Brass
Backset
2 3/4 in
For Use With
various Door Types
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Includes
Strike
Series
ND
Strike Dim.
1-1/4 in x 4-7/8 in
Finish
Satin Chrome
Keying
Keyed Alike
Grade
1
Fire Rated
Not Rated
Visual Indicator Message
No Message
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
ND Rhodes
Fire Rating
3 hr
Application
Commercial
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F82
Performance Grade
1
Knob/Handle Material
Cast Zinc

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.