Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53BD ATH 613

  • Zoro # G2758621


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oil Rubbed Bronze
Series
ND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53BD ATH 613
Zoro #
G2758621
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Entrance
Electrical/Mechanical
Mechanical
Grade
1
Finish
Oil Rubbed Bronze
Series
ND
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in x 1-3/16 in
Includes
Hardware
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Ligature Resistant
No
ADA Compliant
Yes
Lockset Handle Type
Lever
Number of Keys
2
Keyway Type
None
Number of Pins
6
Handle Material
Brass, Steel
Key Type
Not Keyed
Style
ND Athens
Lockset Finish
Oil Rubbed Bronze
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Grade
1
Features
Snap-On Rose
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Pins
6
Mortise / Cylindrical
Cylindrical
Fire Rated
3 hr.
Function
Entry
Strike
1-1/4 x 4-7/8 x 1-3/16"
Application
Commercial
Cylinder
Everest
Material
Brass/Steel
Keying
Unkeyed
Visual Indicator Message
No Message
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Performance Grade
1
Lockset Type
Mechanical
Lockset Style
ND Athens
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
UL Fire Rating
UL10C
Lockset Function ANSI Code
F109
Includes Hardware
Hardware Included
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset, ND Series, Athens Style, Oil Rubbed Bronze Finish, Function Entrance, Keyway Type C123, Grade 1, Material Brass/Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 1-1/8 x 2-1/4 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, 1-1/4 x 4-7/8 x 1-3/16 In. Strike, Required Door Thickness 1-3/4 In., Cylinder Everest, Keying Master, Standards ANSI/BMHA Certified A156.2-2003,Series 4000,UL,ADA Compliant, Fire Rated 3 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.