Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53BD SPA 626

  • Zoro # G5084843


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Entrance
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53BD SPA 626
Zoro #
G5084843
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Entrance
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
ND
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Hardware
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Handle Material
Brass, Steel, Zinc
ADA Compliant
Yes
Strike Type
Curved Lip
Style
ND Sparta
Lockset Finish
Satin Chrome
Lockset Handle Type
Lever
Ligature Resistant
No
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Number of Keys
2
Lockset Grade
1
Key Type
Not Keyed
Number of Pins
6
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Snap-On Rose
Pins
6
Application
Commercial
Keying
Unkeyed
Cylinder
Less SFIC Cylinder
Type
Heavy Duty
Fire Rated
3 hr.
Material
Brass/Steel/Zinc
Function
Entry
Strike
ANSI Square Corner, No Box
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
1
UL Fire Rating
UL10C
Performance Grade
1
Knob/Handle Material
Cast Zinc
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
ND Sparta
Fire Rating
3 hr

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Satin Chrome, Function Entry, Keyway Type No Core, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying SFIC Not Included, Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.