Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53PD OME 626 KD C123 KWY

  • Zoro # G4067080


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD OME 626 KD C123 KWY
Zoro #
G4067080
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Omega
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Features
Snap-On Rose
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Type
Curved Lip
Location Type
Commercial
Includes
Strike
Handle Material
Brass
Lockset Fire Rating
Not Rated
For Use With
various Door Types
Key Material
Brass
Series
ND
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Number of Pins
6
Item
Door Lockset
Cylinder Core Type
Conventional Core Cylinder
Keying
Keyed Different
Fire Rated
Not Rated
Grade
1
Finish
Satin Chrome
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Function ANSI Code
F109
Lockset Type
Mechanical
Lockset Style
ND Omega
Application
Commercial
Knob/Handle Material
Cast Zinc
Fire Rating
3 hr
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.