Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53PD SPA 626 C123

  • Zoro # G5051067


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD SPA 626 C123
Zoro #
G5051067
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Sparta
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Backset
2 3/4 in
Handle Material
Brass, Steel, Zinc
Includes
Hardware
Number of Keys
2
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Type
Curved Lip
Item
Door Lockset
Ligature Resistant
No
Key Material
Nickel Silver
ADA Compliant
Yes
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Series
ND
Number of Pins
6
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Grade
1
Finish
Satin Chrome
Features
Snap-On Rose
Keying
Keyed Different
Fire Rated
3 hr.
Cylinder Core Type
Conventional Core Cylinder
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Pins
6
Function
Entry
Strike
ANSI Square Corner, No Box
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
ANSI Grade
1
Lockset Style
ND Sparta
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Lockset Type
Mechanical

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Satin Chrome, Function Entry, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.