Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND53PD SPA 626AM C123

  • Zoro # G5051015


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND53PD SPA 626AM C123
Zoro #
G5051015
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Sparta
Lockset Finish
Satin Chrome
Keyway Type
Everest C123
Key Type
Keyed Different
Backset
2 3/4 in
Ligature Resistant
No
Location Type
Commercial
ADA Compliant
Yes
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Handle Material
Brass, Steel, Zinc
Item
Door Lockset
Number of Pins
6
Series
ND
Includes
Hardware
Features
Snap-On Rose
Cylinder Core Type
Conventional Core Cylinder
Pins
6
Finish
Antimicrobial Satin Chrome
Grade
1
Fire Rated
3 hr.
Strike
ANSI Square Corner, No Box
Keying
Keyed Different
Type
Heavy Duty
Material
Brass/Steel/Zinc
Application
Commercial
Function
Entry
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C
Lockset Style
ND Sparta
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Hand Orientation
Non-Handed
Performance Grade
1
Includes Hardware
Hardware Included

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Sparta, Finish Anti Microbial, Function Entry, Keyway Type C123, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI 156.2, Series 4000, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.