Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # ND92JD RHO 626

  • Zoro # G4066837


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND92JD RHO 626
Zoro #
G4066837
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Handle Material
Brass
Lockset Fire Rating
Not Rated
Includes
Strike
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Performance Strength
Heavy Duty
Series
ND
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
For Use With
various Door Types
Strike Type
Curved Lip
Number of Keys
0
ADA Compliant
Yes
Location Type
Commercial
Item
Door Lockset
Features
Snap-On Rose
Number of Pins
0
Ligature Resistant
No
Grade
1
Finish
Satin Chrome
Fire Rated
Not Rated
Keying
Unkeyed
Visual Indicator Message
No Message
Lockset Function ANSI Code
F109
Lockset Style
ND Rhodes
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Includes Core
Core Included
Performance Grade
1
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
ANSI Grade
1

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.