Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A ACC 620 ADD

  • Zoro # G5073069


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A ACC 620 ADD
Zoro #
G5073069
UPC #
043156762415
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Accent/Addison
Lockset Finish
Antique Pewter
Keyway Type
Tumbler C
Key Type
Keyed Different
Backset
2 3/8 in
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Handle Material
Brass
Key Material
Brass
Lockset Fire Rating
3 hr
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Series
F
Location Type
Commercial, Residential
Cylinder Core Type
Conventional Core Cylinder
Includes
Keys
Number of Keys
2
Number of Pins
5
For Use With
Residential/Light Commercial Applications
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Door Lockset
Keying
Keyed Different
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Grade
2
Fire Rated
3 hr.
Finish
Antique Pewter
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Performance Grade
3
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F81
Lockset Style
Accent, Addison
Hand Orientation
Non-Handed
Knob/Handle Material
Brass
Application
Multiple Family Residential
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
ANSI Grade
2
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.