Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A ACC 625 CAM

  • Zoro # G5072971


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A ACC 625 CAM
Zoro #
G5072971
UPC #
043156762835
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Accent/Camelot
Lockset Finish
Bright Chrome
Keyway Type
Tumbler C
Key Type
Keyed Different
For Use With
Residential/Light Commercial Applications
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Item
Door Lockset
Includes
Keys
Handle Material
Brass
Strike Type
Full Lip, Round Corner
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
No
Location Type
Commercial, Residential
Number of Pins
5
Key Material
Brass
Lockset Fire Rating
3 hr
Backset
2 3/8 in
Series
F
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Performance Strength
Light Duty
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Finish
Bright Chrome
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Keyed Different
Fire Rated
3 hr.
Grade
2
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Style
Accent, Camelot
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Application
Multiple Family Residential
ANSI Grade
2
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Function ANSI Code
F81
Performance Grade
3
Lockset Type
Mechanical
Knob/Handle Material
Brass

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.