Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A FLA 505

  • Zoro # G1597447


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A FLA 505
Zoro #
G1597447
UPC #
043156426966
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Flair
Lockset Finish
Bright Brass
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F
Item
Door Lockset
ADA Compliant
No
Ligature Resistant
No
Number of Keys
2
Key Material
Brass
Backset
2 3/8 in
Includes
Keys
Number of Pins
5
Mortise/Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Full Lip, Round Corner
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Grade
2
Finish
Bright Brass
Keying
Keyed Different
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Flair
Lockset Type
Mechanical
Application
Multiple Family Residential
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Bright Brass, Clear Coated
Performance Grade
3
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Function ANSI Code
F81
Knob/Handle Material
Brass
Fire Rating
3 hr

Description

Door Lever Lockset, Light Duty, Lockset Function Entrance, Style Flair, Mechanical, Bright Brass Finish, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Cylinder Core Type Conventional, Number of Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass, Number of Keys 2, For Use With Residential/Light Commercial Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.