Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A MER 716 CEN

  • Zoro # G5072728


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A MER 716 CEN
Zoro #
G5072728
UPC #
043156453139
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Merano/Century
Lockset Finish
Antique Bronze
Keyway Type
Tumbler C
Key Type
Keyed Different
For Use With
Residential/Light Commercial Applications
Backset
2 3/8 in
Series
F
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
Keys
Location Type
Commercial, Residential
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Handle Material
Brass
Lockset Performance Strength
Light Duty
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Strike Type
Full Lip, Round Corner
Cylinder Core Type
Conventional Core Cylinder
Lockset Fire Rating
3 hr
Number of Pins
5
Ligature Resistant
No
Number of Keys
2
Finish
Aged Bronze
Keying
Keyed Different
Grade
2
Fire Rated
3 hr.
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Visual Indicator Message
No Message
Lockset Style
Century, Merano
Knob/Handle Material
Brass
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Application
Multiple Family Residential
Lockset Function ANSI Code
F81
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
3
Fire Rating
3 hr
ANSI/BHMA Finish
Aged Bronze
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.