Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A MNH 619

  • Zoro # G1597325


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A MNH 619
Zoro #
G1597325
UPC #
043156429493
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Manhattan
Lockset Finish
Satin Nickel
Keyway Type
Tumbler C
Key Type
Keyed Different
ADA Compliant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Full Lip, Round Corner
Key Material
Brass
Cylinder Core Type
Conventional Core Cylinder
Includes
Keys
Backset
2 3/8 in
Number of Pins
5
Lockset Performance Strength
Light Duty
Series
F
For Use With
Residential/Light Commercial Applications
Number of Keys
2
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Finish
Satin Nickel
Grade
2
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Keyed Different
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Function ANSI Code
F81
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Application
Multiple Family Residential
Lockset Style
Manhattan
ANSI Grade
2
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Hand Orientation
Non-Handed

Description

Door Lever Lockset, Light Duty, Lockset Function Entrance, Style Manhattan, Mechanical, Satin Nickel Finish, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Cylinder Core Type Conventional, Number of Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Keyway Type C, Keying Keyed Different, Key Material Brass, Number of Keys 2, For Use With Residential/Light Commercial Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.